Skip Content

ST
LENOX

Liquid Cutting Oil, Base Oil : Semi-Synthetic, 1 gal. Jug

  • Item # 5EGC7
  • My Part #
  • Mfr. Model # 68004
  • Catalog Page # 2351
  • UNSPSC # 15121502
Cutting Oil,1 gal,Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This semisynthetic fluid provides excellent cooling and lubrication when machining a wide variety of metals. It does not contain chlorine, sulphur, silicone, or carcinogens.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Chlorine Free,Silicone Free,Sulfur Free
  • Container Size 1 gal.
  • Container Style Jug
  • Color Amber
  • Fragrance Petroleum
  • Specific Gravity 1.0
  • pH Value 8.8 to 9.5
  • Application Band Sawing, Circular Sawing, Drilling, Milling
  • Standards No Chlorine, Sulphur, Silicone And Non Carcinogenic
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
  • For Use With Ferrous & non-ferrous metals
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.