Skip Content
WG
LENOX

Liquid Band Saw Fluid, 275 gal. IBC Tote

  • Item # 39RX56
  • Mfr. Model # 1920854
  • Catalog Page # N/A
  • UNSPSC # 15121502
Liquid Band Saw Fluid, 275 gal. IBC Tote close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $2,745.81 / each

Web Price $10,982.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2235.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Band Saw Fluid
  • Fluid Properties Chlorine Free, Water Soluble
  • Container Size 275 gal.
  • Container Style IBC Tote
  • Color Clear
  • Fragrance Chemical
  • pH Value 8.6
  • Flash Point 345 Degrees F
  • Application For Heavy Duty Metalworking
  • Features Extremely Versatile, High Lubricity, Excellent Sump Life
  • Standards OSHA Hazard Communication
  • For Use With Ferrous & non-ferrous metals
  • Physical Form Liquid
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.