WG
LENOX

Liquid, Band Saw Fluid, 1 gal., Jug

  • Item # 39RX58
  • My Part #
  • Mfr. Model # 1920851
  • Catalog Page # N/A
  • UNSPSC # 15121502
Liquid,  Band Saw Fluid,  1 gal.,  Jug close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This band saw fluid helps extend tool life to keep metalworking and machining processes running smoothly.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Band Saw Fluid
  • Fluid Properties Chlorine Free, Water Soluble
  • Container Size 1 gal.
  • Container Style Jug
  • Color Clear
  • Fragrance Chemical
  • pH Value 8.6
  • Flash Point 345 Degrees F
  • Application For Heavy Duty Metalworking
  • Features Extremely Versatile, High Lubricity, Excellent Sump Life
  • Standards OSHA Hazard Communication
  • For Use With Ferrous & non-ferrous metals
  • Physical Form Liquid
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms