Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LENOX

10-Piece Electricians Hole Saw Kit, Range of Saw Sizes: 7/8" to 2-1/2"

  • Item# 12P296
  • Mfr. Model# 30800600L
  • Catalog Page# N/A
  • UNSPSC# 27112826
10-Piece Electricians Hole Saw Kit, Range of Saw Sizes: 7/8" to 2-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electricians Hole Saw Kit
  • Number of Pieces 10
  • Range of Saw Sizes 7/8" to 2-1/2"
  • Max. Cutting Depth 1-7/8"
  • Arbor Design Included
  • Tooth Material Bi-Metal
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Teeth per Inch 4.5/5.5
  • Thread Size 1/2-20 and 5/8-18
  • Replacement Arbor No. Mfr. No. 1779772, 1779669
  • Shank Size 1/2" Hex and 3/8" Hex
  • Pilot Drill Size 1/4" dia. x 3-1/4" L
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Application Wood, Plastic Stainless Steel and Metal
  • Includes 2l And 5l Snap Back Arbors, One Arbor Adaptor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms