DG
LENOX DINNERWARE

Square Plate, 12 In, White, PK12

  • Item # 24T393
  • My Part #
  • Mfr. Model # 838528
  • Catalog Page # N/A
  • UNSPSC # 52152004
Square Plate, 12 In, White, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Made with alumina for greater durability.

View More

Technical Specs

  • Item Square Plate
  • Overall Width (In.) 12
  • Dia. (In.) 12
  • Color White
  • Material Alumina
  • Package Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.