DG
LENOX DINNERWARE

Platter, 10 In L, White, PK12

  • Item # 24T381
  • My Part #
  • Mfr. Model # 838456
  • Catalog Page # N/A
  • UNSPSC # 52152006
Platter, 10 In L, White, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Platter
  • Length 10"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.