DG
LENOX DINNERWARE

Pasta/Soup Bowl, White/Plat, 12 oz., PK12

  • Item # 24T568
  • My Part #
  • Mfr. Model # 838645
  • Catalog Page # N/A
  • UNSPSC # 52152009
Pasta/Soup Bowl, White/Plat, 12 oz., PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bowls

Technical Specs

  • Item Pasta/Soup Bowl
  • Capacity 12 oz.
  • Diameter 9"
  • Material China
  • Color White/Platinum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.