DG
LENOX DINNERWARE

Demi Saucer, 4-4/5 In, Ivory/Gold, PK12

  • Item # 24T530
  • My Part #
  • Mfr. Model # 838667
  • Catalog Page # N/A
  • UNSPSC # 52152004
Demi Saucer, 4-4/5 In, Ivory/Gold, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Demitasse Saucer
  • Dia. (In.) 4-4/5
  • Color Ivory with Gold Rim
  • Material China
  • Package Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.