DV
LENOX DINNERWARE

Coaster, Metal, PK4

  • Item # 30AA39
  • My Part #
  • Mfr. Model # 816375
  • Catalog Page # N/A
  • UNSPSC # 48101713
Coaster, Metal, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bar Accessories

Technical Specs

  • Item Coaster
  • Type Metal
  • Length (In.) 3-3/4"
  • Width (In.) 3-3/4"
  • Height (In.) 1/4"
  • Color Silver
  • Number of Compartments 0
  • Material Wood/Metal
  • For Use With Glass/Stemware
  • Includes Wooden Box
  • Package Quantity 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.