DG
LENOX DINNERWARE

8" 18/10 Stainless Steel Dinner Fork with Bistro Cafe Pattern; PK12

  • Item # 24T707
  • My Part #
  • Mfr. Model # 838627
  • Catalog Page # N/A
  • UNSPSC # 48101902
8" 18/10 Stainless Steel Dinner Fork with Bistro Cafe Pattern; PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flatware

Technical Specs

  • Item Dinner Fork
  • Pattern Bistro Cafe
  • Material 18/10 Stainless Steel
  • Length 8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.