NC
LENOX

Angle Grinder, 4 1/2 in Wheel Dia., 11 Amps, 120V AC, 11,000 No Load RPM, Paddle Switch

  • Item # 286RL8
  • My Part #
  • Mfr. Model # 1972921/ DWE402
  • Catalog Page # N/A
  • UNSPSC # 0
Angle Grinder, 4 1/2 in Wheel Dia., 11 Amps, 120V AC, 11,000 No Load RPM, Paddle Switch close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Angle Grinders


$399.00 / each Offer Ends 12/30/20

Web Price $830.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.29 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4 1/2 in
  • Nominal Amps 11
  • No Load RPM 11,000
  • Switch Type Paddle
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120V AC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-13/16 in
  • Tool Weight 4.3 lb
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 6.3 ft
  • Number of Conductors 2
  • Features Dust Ejection System(Tm), One-Touch Guard
  • Includes (35) Cut-Off Wheels, 2-Position Side Handle, Flange, Nut, Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms