Navigation Menu New

Access My Account, Order History, Lists and more here.

4XL12 20564614R UNSPSC # 27112802

Tap image to zoom.

Roll over image to zoom.

6 in, Reciprocating Saw Blade, Ferrous Metals Materials Cut, 14 Teeth per Inch, PK 5

  • Item # 4XL12
  • Mfr. Model # 20564614R
  • UNSPSC # 27112802
  • Catalog Group # H2226
  • Catalog Page # 727 727
Country of Origin USA. Country of Origin is subject to change.

These reciprocating saw blades for corded and cordless saws are designed for cutting nail-embedded wood and a mixture of wood and light metal, such as walls and wood-framed partitions.

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Material Application Medium Metal
  • Materials Cut Ferrous Metals
  • Blade Length 6 in
  • Teeth per Inch 14
  • Cut Width 0.035 in
  • Blade Material Bi-Metal
  • Tip Material Bi-Metal Tipped
  • Back Style Straight
  • Number of Cutting Edges 1
  • Cutting Edge Style Rigid for Straight Cuts
  • For Use With Saw Type Reciprocating Saws
  • Height 3/4 in

These reciprocating saw blades for corded and cordless saws are designed for cutting nail-embedded wood and a mixture of wood and light metal, such as walls and wood-framed partitions.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top