Skip Content

DG
LENOX

6" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6

  • Item # 4YFY7
  • My Part #
  • Mfr. Model # B656R
  • Catalog Page # N/A
  • UNSPSC # 27112802
Reciprocating Saw Blade,3/4 In. W,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Nail Embedded Wood
  • Teeth per Inch 6
  • Length 6"
  • Material Bi-Metal
  • Height 3/4"
  • Back Tapered
  • Shank 1/2"
  • Application Wood, Nail Embedded Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.