TP
LENOX

6", 9" Straight Back Steel Reciprocating Saw Blade Set, TPI: 6, 10, 14

  • Item # 36C276
  • My Part #
  • Mfr. Model # 1214412RKD
  • Catalog Page # N/A
  • UNSPSC # 27112802
6", 9" Straight Back Steel Reciprocating Saw Blade Set, TPI: 6, 10, 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • For Use With Saw Type Reciprocating Saws
  • Item Reciprocating Saw Blade Set
  • Primary Saw Application Demolition
  • Teeth per Inch 6, 10, 14
  • Length 6", 9"
  • Material Steel
  • Height 7/8", 1"
  • Back Straight
  • Shank 1/2" Universal
  • Includes 6114R, (2) 9114R, 966R, 960R
  • Number of Cutting Edges 1
  • Application Demolition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


6 In , 9 In Straight Back Steel Reciprocating Saw Blade Set, TPI: 6, 10, 14 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from best reciprocating blades have found in 10 years bought this set to use with my milwaukee sawmill and was tired of having to replace cheaper blades and them bending during use,have used 4 blades of this kit and they are so much better only negative thing so far is the case could be bigger to hold more blades but case is nice to keep blades in one spot for easy access.
Date published: 2016-04-15
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36C276, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.