Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LENOX

Manual Cutting Action Tubing Cutter Set, Cutting Capacity 1/2", 3/4", 1"

  • Item # 22FE98
  • My Part #
  • Mfr. Model # 14833TSK
  • Catalog Page # 867
  • UNSPSC # 23171603
Manual Cutting Action Tubing Cutter Set, Cutting Capacity 1/2", 3/4", 1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tubing Cutter Set
  • Cuts Copper
  • Cutting Capacity 1/2", 3/4", 1"
  • Overall Length 3", 3-1/2", 4"
  • Cutting Action Manual
  • Body Material Steel
  • Blade Material Steel
  • Features Compact, Auto Adjust, Non-Slip Grooved Cast Body, Only Needs 1/2" Clearance to Cut, Color Coded
  • Replacement Wheel Mfr. No. 14829TSB
  • Includes Mfr. No. 14832TS1, 14830TS12, 14831TS34 Tight Space Tube Cutters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


3 In , 3-1/2 In , 4 In L Manual Tubing Cutter Set, Cuts Copper is rated 2.7 out of 5 by 3.
Rated 5 out of 5 by from A Must Have I am a Plumber for the last 21 years and I own a set of these cutters and they are my go to cutters to use but as the others have stated about spiraling that has happened to me but its because I didnt get it on straight or trying to cut a piece to small . But I wouldnt hesitate to buy these cutters as they are good quality and ease of replacing the cutter wheels.
Date published: 2018-05-24
Rated 1 out of 5 by from No good I bought this and the third 1/2" copper pipe I tried it wouldn't cut
Date published: 2017-07-28
Rated 2 out of 5 by from Not great I bought this kit awhile ago, and use it in at work often enough as a plumbing apprentice. While the kit is nice, compact and works on 1" I was disappointed by the 1/2" cutter. It doesn't grab on the copper well, and when it does, it spirals down the pipe length rather then cutting through. The 3/4 cutter works most of the time, the 1" works the best. Frustrated the 1/2" doesn't work seeing as this kit isn't cheap/supposedly quality product. That's all.
Date published: 2016-10-10
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_22FE98, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.