Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LENOX

15 ft. Carbide Tri-Master Band Saw Blade, 1-1/4" Width, 1 EA

  • Item # 5WDU8
  • My Part #
  • Mfr. Model # 89540TRB154570
  • Catalog Page # N/A
  • UNSPSC # 23172007
15 ft. Carbide Tri-Master Band Saw Blade, 1-1/4" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $516.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a triple-chip tooth design, this carbide-tipped blade is ideal for sawing nonferrous metal, abrasive materials, and wood.

View More

Technical Specs

  • For Use With Saw Type Band Saws
  • Item Band Saw Blade
  • Primary Saw Application Metal
  • Tooth Type Variable
  • Length 15 ft.
  • Width 1-1/4"
  • Thickness 0.042"
  • Teeth per Inch 3/4
  • Material Carbide
  • Grade Tri-Master
  • For Use With Band Saws
  • Application Versatile Carbide Tipped Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent all around blade I first used the 1 1/4 2/3 in 2005 and finally replaced the first blade after 8 years of operation. This blade cut approximately 200,000 linear feet of up to 12" wide wood, with the majority being red oak. Balsa, various maples, pine, elm, you name it, it was cut. (The rail ties did require stopping to de-goo afterwards, the creosote really sticks.) On that note, we didn't remove the split preventers, this blade will go right through them.On occasion we also cut G10/12, phenolic sheet and tubes, random pieces of 6061 and 7075 aluminum sheet and stock. We did have a single piece of 3" titanium rod that we cut a wafer on, just because! It really did it! oh, and then came the 8 years of service.The blade was finally pulled after missing just 21 teeth. We had a string of 11 following the splice or else it would have kept going.136" length running at 1100 or 2200fpm (usually 2200). August 11, 2014
  • 2015-09-08T19:46:35.180-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5WDU8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.