Skip Content

NH
LENOX

14 ft. 6" Bimetal Classic Pro Band Saw Blade, 1-1/4" Width, 1 EA

  • Item # 21Y520
  • My Part #
  • Mfr. Model # 1793125
  • Catalog Page # 2354
  • Catalog Group # G9267
  • UNSPSC # 23172007
14 ft. 6" Bimetal Classic Pro Band Saw Blade, 1-1/4" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This blade offers long life when sawing mild/alloy steels and aluminum. The durable tooth design cuts solids, tubing, and structural shapes.

View More

Technical Specs

  • For Use With Saw Type Band Saws
  • Item Band Saw Blade
  • Primary Saw Application Metal
  • Tooth Type Variable
  • Length 14 ft. 6"
  • Width 1-1/4"
  • Thickness 0.042"
  • Teeth per Inch 5/8
  • Material Bimetal
  • Grade Classic Pro
  • For Use With Band Saws
  • Application Multi Purpose Production Cutting Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


14 ft. 6 In Bimetal Classic Pro Band Saw Blade, 1-1/4 In Width is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best blade out there We've tried quite a few brands at our shop and Lenox seems to be the longest lasting and quietest of them all. We cut small and big with it, 4x13 probably the smallest. 14x311 36x256 being some of the biggest. Cutting 12 hours a day this blade will last us 3-5 weeks average.
Date published: 2016-02-19
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21Y520, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.