TP
LENOX

14" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.130"-Thick, 4300 Max. RPM

  • Item # 48RX06
  • My Part #
  • Mfr. Model # 1972929
  • Catalog Page # 737
  • UNSPSC # 23131503
14" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.130"-Thick, 4300 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.206 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An alternative to abrasive cut-off wheels, the Lenox METALMAX™ features the extreme durability of advanced diamond technology that can deliver 1,000 or more cuts in metal cutting applications, with no need for wheel changes. While this helps reduce downtime and increase productivity, it also keeps the wheel from getting smaller, so the cutting depth stays the same throughout its service life, for better control, reach and precision. It also produces less odor and dust residue as the wheel does not wear down like bonded abrasives.
Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum (with cutting wax), and non-ferrous metals.

• REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.

Click here for rebate form and additional information.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Thickness 0.130"
  • Arbor Hole Size 1"
  • Abrasive Material Diamond
  • Max. RPM 4300
  • Series MetalMax
  • Diamond Knockout No
  • Application Steel, Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum, Non-ferrous Metals
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.