Skip Content

ST
LENOX

Right Aviation Snip, 10", 18 Mild/22 Stainless Steel

  • Item # 2VRR5
  • My Part #
  • Mfr. Model # 22102
  • Catalog Page # N/A
  • UNSPSC # 27111519
Aviation Snips,Right,10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.

Click here for rebate form and additional information.

View More

Technical Specs

  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Item Aviation Snip
  • Cutting Action Right
  • Overall Length 10"
  • Cutting Length 1-5/16"
  • Handle Color Green
  • Metal Gauge 18 Mild/22 Stainless Steel
  • Cutting Edge Nonserrated
  • Safety Latch Yes
  • Handle Design Ergonomic Grip
  • Material Stamped 1074 HCS
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Best snips on the market Been in the sheet metal trade for close to two decades, and I was a Wiss user for most of that time. But over the past few years Wiss is no longer what they used to be. Wiss snips used to last me several years, now I am lucky to get through a job before the tips break off, With Wiss snips I find myself constantly reajusting the pivot bolt. The Lenox snips came perfectly tuned right out of the package, and they have stayed that way. They are smooth, comfortable, and cut right through to the tip. Remind me of Klenk's with a better grip. November 17, 2014
Rated 4 out of 5 by Good snips Been in the trade for 25 years, these snips are the equal of any other manufacturer I have used and better than most. Could be lower priced, but so to many others. July 16, 2014
Rated 1 out of 5 by Do not buy I bought these last year and after 2 days I had to go buy new midwests because I could not cut anything less than a 1/4 inch because it just folds the metal over January 17, 2014
  • 2015-09-08T19:48:50.964-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2VRR5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.