Skip Content
DV
LENMAR

Samsung Cellular Phone Battery, Lithium-Ion, 800mAh, 1 EA

  • Item # 13M247
  • My Part #
  • Mfr. Model # CLZ302
  • Catalog Page # N/A
  • UNSPSC # 26111710
Cellphone Battery,800mAh,For Samsung close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand Samsung
  • Fits Model SGH-A777, Magnet SGH-A257
  • Replaces AB653039CABSTD, AB653039CA
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 800mAh
  • Recharge Time 4 hr.
  • Color Black
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General