Skip Content
WV
LENMAR

Samsung Cellular Phone Battery, Lithium-Ion, 750mAh, 1 EA

  • Item # 13M235
  • Mfr. Model # CLSGRANT
  • Catalog Page # N/A
  • UNSPSC # 26111710
Samsung Cellular Phone Battery, Lithium-Ion, 750mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand Samsung
  • Fits Model Comeback SGH-T559, Rant SPH-M540, Katalyst SGH-T739, Highnote SPH-M630, Mantra SPH-M340, Sunburst SGH-A697
  • Replaces AB463651BA, AB463651BABSTD
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 750mAh
  • Recharge Time 4 hr.
  • Color Black
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms