Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENMAR

Portable Media Battery, Pioneer, Samsung

  • Item# 12D142
  • Mfr. Model# PMPS0126
  • Catalog Page# 676
  • UNSPSC# 26111701
Portable Media Battery,Pioneer, Samsung close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Portable Media Battery
  • Fits Brand Pioneer, Samsung
  • Fits Model Mfr. No. GEX-INNO1, Inno, Inno 2BK, Inno XM Radio, XM2go, Helix XM Radio
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 2000mAh
  • Recharge Time 4 hr.
  • Includes Wall Plug, Euro Adapter, 12VDC Auto Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms