Skip Content

DV
LENMAR

Lithium Ion Digital Camera Battery

  • Item # 36N301
  • My Part #
  • Mfr. Model # DLZ364N
  • Catalog Page # N/A
  • UNSPSC # 26111710
Battery for Nikon EN-EL20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Camera Battery
  • Battery Chemistry Lithium Ion
  • Voltage 7.2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General