Skip Content

 
LENMAR

Laptop Battery, Fits Brand Apple

Laptop Battery, Fits Brand Apple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Laptop Battery 
  • Fits Brand Apple 
  • Voltage 10.8 
Fits Model
Please Select
Replaces
Please Select
Battery Chemistry
Please Select
Battery Capacity
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Fits Model
Replaces
Battery Chemistry
Battery Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
LBZ310AP
Apple 13in MAcBook White or Black
Apple A1185, MA566, MA566FE/A, MA566G/A, MA566J/A
Lithium Ion
5400mAh

$123.75 / each

Enter location to check availability
Catalog Page #  676 

Price $123.75 / each

Technical Specs

  • Item Laptop Battery
  • Fits Brand Apple
  • Fits Model Apple 13in MAcBook White or Black
  • Replaces Apple A1185, MA566, MA566FE/A, MA566G/A, MA566J/A
  • Battery Chemistry Lithium Ion
  • Voltage 10.8
  • Battery Capacity 5400mAh
LBMC1278
Apple MacBook 13 inch Aluminum Unibody Series, MB466J/A, A1278, MB466/A, MB466CH/A, MB466LL/A, MB466X/A, MB467/A, MB467CH/A, MB467J/A, MB467LL/A, MB467X/A, MB990LL/A, MB991LL/A
Apple A1280, MB771, MB771/A, MB771J/A, MB771LL/A
Lithium Polymer
4200mAh

$124.80 / each

Enter location to check availability
Catalog Page #  676 

Price $124.80 / each

Technical Specs

  • Item Laptop Battery
  • Fits Brand Apple
  • Fits Model Apple MacBook 13 inch Aluminum Unibody Series, MB466J/A, A1278, MB466/A, MB466CH/A, MB466LL/A, MB466X/A, MB467/A, MB467CH/A, MB467J/A, MB467LL/A, MB467X/A, MB990LL/A, MB991LL/A
  • Replaces Apple A1280, MB771, MB771/A, MB771J/A, MB771LL/A
  • Battery Chemistry Lithium Polymer
  • Voltage 10.8
  • Battery Capacity 4200mAh
LBMC348
Apple MacBook Pro 15 inch A1150, MA463, MA463CH/A, MA463J/A, MA463KH/A, MA463LL, MA463LL/A, MA463ZH/A, MA463ZH/HD100, MA464, MA464CH/A, MA464J/A, MA464LL, MA466LL/A, MA600LL, MA601LL, MA609, MA609LL, MA610, MA610LL, MA680LL/A, MA896LL, MB133J/A, MB133LL/A
Apple MacBook Pro 15 inch A1175, MA348*/A, MA348G/A, MA348J/A, MA348
Lithium Polymer
5600mAh

$118.80 / each

Enter location to check availability
Catalog Page #  676 

Price $118.80 / each

Technical Specs

  • Item Laptop Battery
  • Fits Brand Apple
  • Fits Model Apple MacBook Pro 15 inch A1150, MA463, MA463CH/A, MA463J/A, MA463KH/A, MA463LL, MA463LL/A, MA463ZH/A, MA463ZH/HD100, MA464, MA464CH/A, MA464J/A, MA464LL, MA466LL/A, MA600LL, MA601LL, MA609, MA609LL, MA610, MA610LL, MA680LL/A, MA896LL, MB133J/A, MB133LL/A
  • Replaces Apple MacBook Pro 15 inch A1175, MA348*/A, MA348G/A, MA348J/A, MA348
  • Battery Chemistry Lithium Polymer
  • Voltage 10.8
  • Battery Capacity 5600mAh
LBMC1286
Apple MacBook Pro 15inch Aluminum Unibody Series, MacBook Pro 15inch A1286, 15inch MB471LL/A
Apple A1281, MB772, MB772J/A
Lithium Polymer
4600mAh

$133.85 / each

Enter location to check availability
Catalog Page #  NA

Price $133.85 / each

Technical Specs

  • Item Laptop Battery
  • Fits Brand Apple
  • Fits Model Apple MacBook Pro 15inch Aluminum Unibody Series, MacBook Pro 15inch A1286, 15inch MB471LL/A
  • Replaces Apple A1281, MB772, MB772J/A
  • Battery Chemistry Lithium Polymer
  • Voltage 10.8
  • Battery Capacity 4600mAh
LBMC458
Apple MacBook Pro 17 A1151, MA092, MA092CH/A, MA092J/A, MA092TA/A, MA092X/A, MA611, MA611*/A
Apple A1189, MA458, MA458*/A, MA458G/A, MA458J/A
Lithium Polymer
6800mAh

$33.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $33.98 / each

Price $160.75 / each

Technical Specs

  • Item Laptop Battery
  • Fits Brand Apple
  • Fits Model Apple MacBook Pro 17 A1151, MA092, MA092CH/A, MA092J/A, MA092TA/A, MA092X/A, MA611, MA611*/A
  • Replaces Apple A1189, MA458, MA458*/A, MA458G/A, MA458J/A
  • Battery Chemistry Lithium Polymer
  • Voltage 10.8
  • Battery Capacity 6800mAh
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms