Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LENMAR

Lithium Ion Laptop Battery; Fits Model Dell Inspiron 700m Series

  • Item# 12L555
  • Mfr. Model# LBDL7786
  • Catalog Page# N/A
  • UNSPSC# 26111710
Lithium Ion Laptop Battery; Fits Model Dell Inspiron 700m Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laptop Batteries

Technical Specs

  • Item Laptop Battery
  • Fits Brand Dell
  • Fits Model Dell Inspiron 700m Series
  • Replaces Dell 312-0305, 312-0306, C7786, D5561, D7310, F5136, G5345, Y4546, Y4991
  • Battery Chemistry Lithium Ion
  • Voltage 14.8
  • Battery Capacity 4400mAh
  • Warranty 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms