Skip Content

DV
LENMAR

LG Cellular Phone Battery, Lithium-Ion, 1400mAh, 1 EA

  • Item # 36N272
  • My Part #
  • Mfr. Model # CLZ540LG
  • Catalog Page # N/A
  • UNSPSC # 26111710
LG Cellular Phone Battery, Lithium-Ion, 1400mAh, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand LG
  • Fits Model Marquee, 855
  • Replaces LG BL-44JN, EAC61679601
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 1400mAh
  • Color Black
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  •