Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LENMAR

HTC Cellular Phone Battery, Lithium-Ion, 2400mAh, 1 EA

  • Item # 36N261
  • My Part #
  • Mfr. Model # CLZ487HT
  • Catalog Page # N/A
  • UNSPSC # 26111710
HTC Cellular Phone Battery, Lithium-Ion, 2400mAh, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand HTC
  • Fits Model Incredible 2
  • Replaces HTC 35H00152-04M, BTE6350, BTR6350B
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 2400mAh
  • Color Black
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.