Skip Content

DV
LENMAR

HTC Cellular Phone Battery, Lithium-Ion, 1160mAh, 1 EA

  • Item # 12C417
  • My Part #
  • Mfr. Model # CLZ405HT
  • Catalog Page # N/A
  • UNSPSC # 26111710
HTC Cellular Phone Battery, Lithium-Ion, 1160mAh, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand HTC
  • Fits Model 7 Surround, Desire HD A9191, Inspire 4G, Mondrain T8788, Oboe T9199, Tianxi Huashan T9188, T-moblie Mytouch HD
  • Replaces HTC BAS470, BD26100, 35H00141-00M, 35H00141-02M, 35H00141-03M
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 1160mAh
  • Color Black
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  •