Skip Content

WV
LENMAR

Cordless Phone Battery; Replaces Dantona 3AA-WCO, Empire CPB-461, GE - Sanyo PCF09, RadioShack 23-96

  • Item # 12Z671
  • My Part #
  • Mfr. Model # CB0325
  • Catalog Page # N/A
  • UNSPSC # 26111710
Battery for AT&T 9400, 24280, 3094 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.33 / each

Web Price $12.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Phone Battery
  • Fits Brand Multiple
  • Fits Model AT&T - Lucent Technologies 9400, 24280, 3094, BellSouth 39360, Northwestern Bell 39630, RadioShack ET-1115, ET-1116, 43-1115, 43-1116
  • Replaces Dantona 3AA-WCO, Empire CPB-461, GE - Sanyo PCF09, RadioShack 23-963, Rayovac CO115P4, Recoton T1001, Southwestern Bell SST-910
  • Battery Chemistry Nickel Cadmium
  • Voltage 3.6
  • Battery Capacity 600mAh
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.