Skip Content

DV
LENMAR

Cordless Phone Battery

  • Item # 12Z703
  • My Part #
  • Mfr. Model # CBP11
  • Catalog Page # N/A
  • UNSPSC # 26111710
Cordless Phone Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Phone Battery
  • Battery Chemistry Nickel-Metal Hydride
  • Voltage 3.6
  • Battery Capacity 800
  • Warranty 365
How can we improve our Technical Specifications?

Compliance and Restrictions

  •