Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LENMAR

Cordless Phone Battery; Replaces AT&T / Lucent BT18433, AT&T / Lucent BT184342, AT&T / Lucent BT2843

  • Item# 12D098
  • Mfr. Model# CBD8003
  • Catalog Page# 676
  • UNSPSC# 26111710
Cordless Phone Battery; Replaces AT&T / Lucent BT18433, AT&T / Lucent BT184342, AT&T / Lucent BT2843 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.89 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Phone Battery
  • Fits Brand Multiple
  • Fits Model AT&T / Lucent SL82218, AT&T / Lucent SL82408, AT&T / Lucent SL82558, RadioShack 43-206, RadioShack R6042, V-Tech 6010, V-Tech 6031, V-Tech 6032, V-Tech 6041, V-Tech 6042, V-Tech 6043, V-Tech 6053, V-Tech 8300, V-Tech DECT- 6030, V-Tech DECT-6032
  • Replaces AT&T / Lucent BT18433, AT&T / Lucent BT184342, AT&T / Lucent BT28433, AT&T / Lucent BT284342, AT&T / Lucent BT8001, General Electric 5-2734, Gold Peak GP70AAAH2BMJZR, Sanik 2SN-AAA70H-S-J1, V-Tech 2SNAAA65HS
  • Battery Chemistry Nickel-Metal Hydride
  • Voltage 2.4
  • Battery Capacity 750mAh
  • Warranty 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.