Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENMAR

Sanyo Cellular Phone Battery, Lithium-ion, 700mAh, 1 EA

  • Item# 36N264
  • Mfr. Model# CLZ500SN
  • Catalog Page# N/A
  • UNSPSC# 26111710
Sanyo Cellular Phone Battery, Lithium-ion, 700mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand Sanyo
  • Fits Model Innuendo SCP-6780
  • Replaces SCP-38LBPS
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 700mAh
  • Color Black
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms