Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENMAR

Samsung Galaxy Cellular Phone Battery, Lithium-ion, 1500mAh, 1 EA

  • Item# 36N246
  • Mfr. Model# CLZ460SG
  • Catalog Page# 676
  • UNSPSC# 26111710
Samsung Galaxy Cellular Phone Battery, Lithium-ion, 1500mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Batteries

Technical Specs

  • Item Cellular Phone Battery
  • Fits Brand Samsung Galaxy
  • Fits Model S II GT-I9100, GT-I9103, SGH-I777
  • Replaces Samsung EB-F1A2GBU
  • Battery Chemistry Lithium Ion
  • Voltage 3.7
  • Battery Capacity 1500mAh
  • Color Black
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms