Skip Content

 
LENMAR

Camera Battery, Fits Kodak Brand Cameras

Camera Battery, Fits Kodak Brand Cameras close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Camera Battery 
  • Fits Brand Kodak 
Fits Model
Please Select
Replaces
Please Select
Battery Chemistry
Please Select
Battery Capacity
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • LENMAR 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Fits Model
Replaces
Battery Chemistry
Battery Capacity
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
DMKA2
EasyShare CD50, Z740, C310, C330, C340, C360, C533, C613, C875, C913, CX6330, CX7430, DX4330, DX4530, DX6340
Kodak K3ARDC, KAA2HR, KAARDC
Nickel-Metal Hydride
2000mAh
2.4

$17.81 / each

Enter location to check availability
Catalog Page #  676 

Price $17.81 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Kodak
  • Fits Model EasyShare CD50, Z740, C310, C330, C340, C360, C533, C613, C875, C913, CX6330, CX7430, DX4330, DX4530, DX6340
  • Replaces Kodak K3ARDC, KAA2HR, KAARDC
  • Battery Chemistry Nickel-Metal Hydride
  • Battery Capacity 2000mAh
  • Voltage 2.4
DLK7001
EasyShare M1063, M1073 IS, M340, M753 Zoom, M763, M853 Zoom, M863, M893 IS, V156B, V550, V570, V610, V705, M1063
Kodak KLIC-7001
Lithium Ion
720mAh
3.7

$19.08 / each

Enter location to check availability
Catalog Page #  676 

Price $19.08 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Kodak
  • Fits Model EasyShare M1063, M1073 IS, M340, M753 Zoom, M763, M853 Zoom, M863, M893 IS, V156B, V550, V570, V610, V705, M1063
  • Replaces Kodak KLIC-7001
  • Battery Chemistry Lithium Ion
  • Battery Capacity 720mAh
  • Voltage 3.7
DLK8000
Easyshare Zoom Z612 IS, Z712 IS, Z812 IS, Z1012 IS, Z1015 IS, Z1085 IS, Z1485 IS, Z8612 IS
Kodak KLIC-8000, Ricoh DB-50
Lithium Ion
1600mAh
3.7

$20.37 / each

Enter location to check availability
Catalog Page #  NA

Price $20.37 / each

Technical Specs

  • Item Camera Battery
  • Fits Brand Kodak
  • Fits Model Easyshare Zoom Z612 IS, Z712 IS, Z812 IS, Z1012 IS, Z1015 IS, Z1085 IS, Z1485 IS, Z8612 IS
  • Replaces Kodak KLIC-8000, Ricoh DB-50
  • Battery Chemistry Lithium Ion
  • Battery Capacity 1600mAh
  • Voltage 3.7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms