Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENMAR

Sharp/RCA Camcorder Battery, Nickel-Metal Hydride, Voltage 3.6, 5600mAh, 1 EA

  • Item# 14A273
  • Mfr. Model# NMH32U
  • Catalog Page# N/A
  • UNSPSC# 26111710
Sharp/RCA Camcorder Battery, Nickel-Metal Hydride, Voltage 3.6, 5600mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Camcorder Batteries

Technical Specs

  • Item Camcorder Battery
  • Fits Brand Sharp/RCA
  • Fits Model VL-A10, VL-A10U, VL-A110U, VL-A111U, VL-A45, VL-AH150U, VL-AH151, VL-AH151U, VL-AH160U, VL-AH50, VL-AH50U, VL-AH60U, VL-E610U, VL-E630, VL-E630U
  • Replaces Sharp BT-H21, BT-H22, BT-H32U, BT-H42U, BT-N1, BT-N1S
  • Battery Chemistry Nickel-Metal Hydride
  • Voltage 3.6
  • Battery Capacity 5600mAh
  • Warranty 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms