Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LENMAR

Samsung/Medion Camcorder Battery, Lithium-ion, Voltage 7.4, 4000mAh, 1 EA

  • Item# 14A235
  • Mfr. Model# LISG320
  • Catalog Page# N/A
  • UNSPSC# 26111710
Samsung/Medion Camcorder Battery, Lithium-ion, Voltage 7.4, 4000mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Camcorder Batteries

Technical Specs

  • Item Camcorder Battery
  • Fits Brand Samsung/Medion
  • Fits Model SC-L530, SC-L550, SC-L610, SC-L630, SC-L700, SC-L750, SC-L770, SC-L810, SC-L860, SC-L901, SC-L906, SC-M51, SC-W61, SC-W62, SC-W71
  • Replaces Samsung SB-L110
  • Battery Chemistry Lithium Ion
  • Voltage 7.4
  • Battery Capacity 4000mAh
  • Warranty 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms