Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENMAR

Sony Camcorder Battery, Lithium-ion, Voltage 3.6, 3000mAh, 1 EA

  • Item# 14A221
  • Mfr. Model# LIS21
  • Catalog Page# N/A
  • UNSPSC# 26111710
Sony Camcorder Battery, Lithium-ion, Voltage 3.6, 3000mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Camcorder Batteries

Technical Specs

  • Item Camcorder Battery
  • Fits Brand Sony
  • Fits Model DCR-PC1, DCR-PC2, DCR-PC3, DCR-PC4, DCR-PC5
  • Replaces Sony NP-F10, NP-F20, NP-F30, NP-FS10, NP-FS12, NP-FS21, NP-FS22, NP-FS31, NP-FS32
  • Battery Chemistry Lithium Ion
  • Voltage 3.6
  • Battery Capacity 3000mAh
  • Warranty 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms