Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LENMAR

JVC Camcorder Battery, Lithium-ion, Voltage 7.2, 2200mAh, 1 EA

  • Item# 14A199
  • Mfr. Model# LIJ416
  • Catalog Page# N/A
  • UNSPSC# 26111710
JVC Camcorder Battery, Lithium-ion, Voltage 7.2, 2200mAh, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Camcorder Batteries

Technical Specs

  • Item Camcorder Battery
  • Fits Brand JVC
  • Fits Model GR-D22US, GR-D30U, GR-D33, GR-D33US, GR-D70U, GR-D71U, GR-D72, GR-D72US, GR-D90, GR-D90U, GR-D93US, GR-DVL100U, GR-DVL120U, GR-DVL140, GR-DVL520U
  • Replaces JVC BN-V408, BN-V408-H, BN-V408U, BN-V408U-B, BN-V408U-H, BN-V408US, BN-V408V, BN-V416U, BN-V416V, BN-V428U
  • Battery Chemistry Lithium Ion
  • Voltage 7.2
  • Battery Capacity 2200mAh
  • Warranty 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms