Skip Content

 
LENMAR

Battery and Charger

Battery and Charger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Power Requirement
Please Select
For Use With
Please Select
Charges Up To
Please Select
Color
Please Select
Battery Chemistry
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Power Requirement
For Use With
Charges Up To
Color
Battery Chemistry
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
PPW11000U
Battery and Charger
120VAC
USB Powered Devices
(3) Devices
Lithium Polymer
Micro USB Charging Cable

$93.10 / each

Enter location to check availability
Catalog Page #  676 

Price $93.10 / each

Technical Specs

  • Item Battery and Charger
  • Power Requirement 120VAC
  • For Use With USB Powered Devices
  • Charges Up To (3) Devices
  • Battery Chemistry Lithium Polymer
  • Includes Micro USB Charging Cable
PPW11000UW
Battery and Charger
120VAC
USB Powered Devices
(4) Devices
Lithium Polymer
Micro USB Charging Cable

$93.10 / each

Enter location to check availability
Catalog Page #  676 

Price $93.10 / each

Technical Specs

  • Item Battery and Charger
  • Power Requirement 120VAC
  • For Use With USB Powered Devices
  • Charges Up To (4) Devices
  • Battery Chemistry Lithium Polymer
  • Includes Micro USB Charging Cable
PPUKSALL
Battery and Charger
USB Port
iPhone 3G, 3GS, 4 and 4S, iPod Nano, iPod Classic, iPod Touch
(1) Device
Lithium Polymer
Micro USB Cable, Protective Case, LED Power Indicator, 12VDC Adapter

$9.50 / each

Enter location to check availability
Catalog Page #  676 

Clearance Price $9.50 / each

Price $25.50 / each

Technical Specs

  • Item Battery and Charger
  • Power Requirement USB Port
  • For Use With iPhone 3G, 3GS, 4 and 4S, iPod Nano, iPod Classic, iPod Touch
  • Charges Up To (1) Device
  • Battery Chemistry Lithium Polymer
  • Includes Micro USB Cable, Protective Case, LED Power Indicator, 12VDC Adapter
PPUBSTA
Battery and Charger
USB Port
iPhone 3G, 3GS, 4 and 4S, iPod Nano, iPod Classic, iPod Touch
(1) Device
Black
Lithium Ion
Micro USB Cable

$9.73 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.73 / each

Price $47.10 / each

Technical Specs

  • Item Battery and Charger
  • Power Requirement USB Port
  • For Use With iPhone 3G, 3GS, 4 and 4S, iPod Nano, iPod Classic, iPod Touch
  • Charges Up To (1) Device
  • Color Black
  • Battery Chemistry Lithium Ion
  • Includes Micro USB Cable
PPUCLIP
USB Clip Charger
USB Port
Electronic Devices Using 3.6V or 3.7VDC Input
Lithium Ion
LED Indicators

$11.03 / each

Enter location to check availability
Catalog Page #  676 

Price $11.03 / each

Technical Specs

  • Item USB Clip Charger
  • Power Requirement USB Port
  • For Use With Electronic Devices Using 3.6V or 3.7VDC Input
  • Battery Chemistry Lithium Ion
  • Includes LED Indicators
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More