Skip Content
DV
LENMAR

Battery and Charger for USB Powered Devices; Charges Up To (1) Device, Black

  • Item # 36N336
  • My Part #
  • Mfr. Model # PPUGOLD
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery and Charger,For USB Powered close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This portable power pack from LENMAR® features an all-in-one AC charger, DC charger and external battery pack for charging mobile phones. 1500mAh external battery pack powers your mobile phone for up to 80% more power. Integrated folding AC prongs and DC adapter for flexible charging. Gold hardware, rubberized finish, and white LED indicators in a lightweight, compact design.

UL Approved.

Note: Not compatible with tablets.

View More

Technical Specs

  • Item Battery and Charger
  • Power Requirement 120VAC/12VDC
  • For Use With USB Powered Devices
  • Charges Up To (1) Device
  • Battery Chemistry Lithium Ion
  • Battery Capacity 1500mAh
  • Includes LED Indicators
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Search Terms