Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LENMAR

Battery and Charger; Charges Up To (1) CRV-3

  • Item# 13J924
  • Mfr. Model# KITCRV3
  • Catalog Page# N/A
  • UNSPSC# 26111704
Battery and Charger; Charges Up To (1) CRV-3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Battery Chargers

Technical Specs

  • Item Battery and Charger
  • Power Requirement 120VAC
  • Charges Up To (1) CRV-3
  • Battery Chemistry Lithium Ion
  • For Use With Universal
  • Includes CRV-3 Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms