Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LENMAR

Battery Case for iPhone 6; Charges Up To (1) Device, Black

  • Item # 40UX81
  • My Part #
  • Mfr. Model # BC6
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Case for iPhone 6; Charges Up To (1) Device, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Case
  • Power Requirement 5VAC
  • For Use With iPhone 6
  • Charges Up To (1) Device
  • Battery Chemistry Lithium Polymer
  • Battery Capacity 3000mAh
  • Includes Micro USB Cable, Headphone Extension Cable
  • Standards MFI Certified, ROHS Compliant
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms