Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
LEM

White/Transparent Wire Marker Book, Vinyl, No. of Labels: (30) 1x3, (15) 1x6

  • Item# 16P108
  • Mfr. Model# PPCL36
  • Catalog Page# N/A
  • UNSPSC# 55121606
White/Transparent Wire Marker Book, Vinyl, No. of Labels: (30) 1x3, (15) 1x6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $3.00 / each

Price $31.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient-sized books contain self-laminating vinyl for use above or below ground. The transparent portion of the label over-wraps to provide a snug-fitting shield that resists oil, water, and solvents.

View More

Technical Specs

  • Item Wire Marker Book
  • Label Type Write-On
  • Legend (Blank)
  • Color White/Transparent
  • Markers per Card (30) 1x3, (15) 1x6 Per Book
  • Material Vinyl
  • Temp. Range -50 Degrees to 250 Degrees F
  • Label Width 1.00"
  • Label Height 3.00" and 6.00"
  • Marker Attachment Style Self-Laminating
  • No. of Labels (30) 1x3, (15) 1x6
  • Write-On Area 1.00" x 0.75"
  • Label Material Vinyl Film
  • Background Color Transparent/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.