Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEM

Conduit and Voltage Markers, Markers per Card: 4, 4-1/2" x 1-1/8", 220 Volts Legend

  • Item # 16P135
  • Mfr. Model # LVM220B
  • Catalog Page # N/A
  • UNSPSC # 55121606
Conduit and Voltage Markers, Markers per Card: 4, 4-1/2" x 1-1/8", 220 Volts Legend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These highly visible markers are designed to quickly identify voltage and power sources. They are easy to apply to conduit, busways, circuit breakers, switches, fuse boxes, and other pieces of electrical equipment.

View More

Technical Specs

  • Item Conduit and Voltage Markers
  • Label Size W x H 4-1/2" x 1-1/8"
  • Label Type Self-Stick Vinyl
  • Legend 220 Volts
  • Markers per Card 4
  • Character Height 7/8"
  • Legend Color Black
  • Background Color Orange
  • Label Style B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms