Skip Content

DV
LEICA RUGBY

Self-Leveling Rotary Laser, Horizontal and Vertical, Interior and Exterior

  • Item # 54HU23
  • My Part #
  • Mfr. Model # Rugby 640G
  • Catalog Page # N/A
  • UNSPSC # 27111802
Rotary Laser Level,D Alkaline Batteries close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laser Levels

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior,Interior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 1
  • Laser Color Green
  • Range w/o Detector 650 ft.
  • Range w/Detector 1650 ft.
  • Accuracy +/-3/32" @ 100 ft.
  • IP Rating 67
  • Grade Capability Single
  • Slope +/-5 Degrees
  • Laser Class 2
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down Yes
  • Plumb Up No
  • Total Number of Vials 1
  • Number of Plumb Vials 1
  • Number of Level Vials 1
  • Number of 45 Degree Vials 0
  • Preset Angle 360 Degrees
  • Rotating Speed 0, 120, 300, 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 8"
  • Width 8"
  • Height 10"
  • Features High Visibility, Scan 90 Degrees
  • Power Source (4) D Batteries
  • Includes Remote Control, Receiver, Battery, Bracket, Carrying Case, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.