Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LEICA RUGBY Rotary Laser: 1,650 ft Range w/Receiver, Green Beam, Horizontal/Vertical, 0 Dots

Item 
54HU22
Mfr. Model 
Rugby 640G

Product Details

Catalog Page
N/A
Laser Projection
Horizontal; Vertical
Laser Beam Color
Green
Laser Class
Class 2
Laser Output
0.8 mW/3.0 mW
Number of Dots
0
Working Range with Receiver (Maximum)
1,650 ft
Working Range without Receiver (Maximum)
650 ft
Indoor Range (Maximum)
1,300 ft
Outdoor Range (Maximum)
1,300 ft
Accuracy
±3/32 in @ 100 ft
Includes Batteries
Batteries Included
Battery Type
Alkaline; Li-Ion
Leveling Type
Electronic Self-Leveling
Self-Leveling Range
±5°
Overall Depth
8 in
Overall Height
10 in
Overall Width
8 in
Tripod Thread Size
5/8"-11
Mount Type
Mounting Bracket
Bluetooth
Not Bluetooth Compatible
Includes
  • Case
  • Charger
  • Receiver
  • Remote Control
Features
Detect the Laser Beam in any Conditions and at any Distances with the Leica Rod Eye Receiver Range - from a Convenient Offset Reading with Rod Eye 120G/120 to Working at Long Distances with Rod Eye 140/160; Rugby 640G Provides Outstanding Visibility for Indoor and Outdoor Applications with New Green Beam Laser Technology; Rugby 680 Provides a Semi Automatic Grade Capability in Both Axis upto 8%; Setting Foundations and Footings has Never Been More Efficient. the Rugby 600 Series is Fit for any Interior and Exterior Levelling, Aligning and Squaring Application - Concrete Forming, Pad Placement and Framework Levelling
Brand
LEICA RUGBY
Manufacturer Part Number
Rugby 640G
UNSPSC
27111802
Country of Origin
China (subject to change)
Product Description

These rotary laser levels generate horizontal and vertical light beams. Their horizontal beam projects out to the sides in a full circle to provide a horizontal reference plane for applications such as grading and height alignment. Their vertical beam projects upwards to provide a plumb line to position footings, walls, doors, framing, and more.