Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEICA RUGBY

Electronic Self-Leveling Rotary Laser Level, Horizontal, Exterior

  • Item# 49U530
  • Mfr. Model# 810
  • Catalog Page# N/A
  • UNSPSC# 27111802
Electronic Self-Leveling Rotary Laser Level, Horizontal, Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,941.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Laser Level
  • Interior/Exterior Exterior
  • Horizontal/Vertical Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/Detector 3600 ft.
  • Range w/o Detector 2600 ft.
  • Grade Capability Single
  • Slope 45 Degrees
  • Accuracy +/-1/16" @ 100 ft.
  • Laser Class 2
  • Auto Leveling Range +/-6 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 1
  • Number of Plumb Vials 0
  • Number of Level Vials 1
  • Number of 45 Degree Vials 0
  • Preset Angle +/-6 Degrees
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 7-1/2"
  • Width 9-3/8"
  • Height 9-1/4"
  • Features Single Axis Slopes up to 45 deg., High Application Performance, IP68
  • Power Source (4) D-Cell or Li-Ion Battery
  • Includes Rod Eye 140 Receiver, Battery Pack, Charger, Hard Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.