Skip Content

DV
LEICA RUGBY

Electronic Self-Leveling Rotary Laser, Horizontal, Exterior

  • Item # 30HH84
  • My Part #
  • Mfr. Model # RUGBY 670
  • Catalog Page # N/A
  • UNSPSC # 27111802
Electronic Self-Leveling Rotary Laser, Horizontal, Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 0
  • Laser Color Red
  • Range w/o Detector 650 ft.
  • Range w/Detector 2000 ft.
  • Accuracy +/-1/16" @ 100 ft.
  • IP Rating 67
  • Grade Capability Single
  • Slope +/-8 Degrees
  • Laser Class 2
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 1
  • Number of Plumb Vials 0
  • Number of Level Vials 1
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 7-39/64"
  • Width 9-13/32"
  • Height 8-13/32"
  • Features Height of Instrument (HI) Alert, 60+ hr. Battery Life with Alkaline Batteries, 2 yr. Warranty, Rod Eye Basic Receiver with LCD Front/Back Display, Auto Indications, Auto Shutoff, Protective Overmold Housing and Grade R
  • Power Source (4) D Batteries
  • Includes Hard Case, (4) D Batteries, Battery Tray, Rod Eye Basic Receiver, 9V Battery for Receiver, Rod Clamp, User Manual On CD In Multiple Languages, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None