DV
LEICA RUGBY

Battery, Li-Ion, Plastic

  • Item # 49U546
  • My Part #
  • Mfr. Model # A800
  • Catalog Page # N/A
  • UNSPSC # 26111710
Battery, Li-Ion, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery
  • Type Li-Ion
  • Construction Plastic
  • Characteristics Rechargeable, 45 hr. Duration, 7.4V, Compatible with Rugby 800 Lasers, A100, A130, A140 Charger or Solar Panel
  • For Use With Leica Rugby 600 or 800 Series Rotary Lasers
  • Application Extend Operating Time of Laser Battery
  • Includes Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General