TP
LEICA LINO

Pendulum Self-Leveling Dot Laser, Horizontal, Interior and Exterior

  • Item # 485R48
  • My Part #
  • Mfr. Model # Lino P5
  • Catalog Page # N/A
  • UNSPSC # 27111802
Pendulum Self-Leveling Dot Laser, Horizontal, Interior and Exterior close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Rotary and Straight Line Laser Levels


$404.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Dot Lasers
  • Item Dot Laser
  • Laser Usage Environment Interior and Exterior
  • Laser Projection Horizontal
  • Leveling Type Pendulum Self-Leveling
  • Number of Beams 5
  • Number of Dots 5
  • Number of Lines 0
  • Laser Color Red
  • Range w/o Detector 100 ft.
  • Range w/Detector 100 ft.
  • Accuracy Dots +/-0.2 mm/m
  • IP Rating 54
  • Laser Class 2
  • Auto Leveling Range +/-3 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down Yes
  • Plumb Up Yes
  • Total Number of Vials 5
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle 180 Degrees
  • Rotating Speed Non-Rotating
  • Thread Size 1/4" or 5/8"
  • Number of Scanning Modes 0
  • Length 3-7/8"
  • Width 2-3/8"
  • Height 3-7/8"
  • Features Delivers Highly Accurate Point Transfers, Wavelenght 635nm
  • Power Source (3) AA Batteries
  • Includes Lino P5, Leica TWIST 360 Adapter, Alkaline Battery Tray, Target Plate, Hard Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms